Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC 2813667 Silicone Sealant, Advanced Silicone, Almond, 10 Oz, Cartridge | CP6JTL

GENERAL ELECTRIC 2813667 Silicone Sealant, Advanced Silicone, Almond, 10 Oz, Cartridge

Item: CP6JTL Model: 2813667Cross Ref: 22N762
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ApplicationWindow, Door, Siding And Trim
ColorAlmond
Container Size10 oz.
Container TypeCartridge
Elongation347%
EnvironmentIndoor
For Use On Surface MaterialAluminum, Brick, Cement, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, PVC, Stone, Stucco, Wood
Full Cure Time1 Days
Max. Operating Temp.400°F
Maximum Application Temperature100°F
Mfr. SeriesAdvanced Silicone Series
Min. Operating Temp.-60°F
Minimum Application Temperature40°F
Resistance PropertiesCrack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
Sealant BaseSilicone
Sealant PropertiesFlexible
Specific Gravity1
Voc Content Weight28 g/L
Working Time5 min.
StandardsASTM C920 TYPE S CLASS 25 USE NT, M, A AND O, ASTM C920 TYPE S GRADE NS CLASS 35, TT-S-001543A, TT-S-00230C

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationWorking TimeMax. Operating Temp.Min. Operating Temp.Maximum Application TemperatureElongationVoc Content WeightEnvironmentPrice
GENERAL ELECTRIC 2816707 Silicone Sealant, Advanced Silicone, Almond, 10 Oz, Cartridge | CR3BGK 2816707Kitchen And Bath5 min.400°F-60°F100°F347%28 g/L-€18.30
GENERAL ELECTRIC 2813670 Silicone Sealant, Advanced Silicone, Black, 10 Oz, Cartridge | CP6JTM 2813670Window, Door, Siding And Trim5 min.400°F-60°F100°F347%28 g/LIndoor/Outdoor€17.14
GENERAL ELECTRIC 2813701 Silicone Sealant, Advanced Silicone, Brown, 10 Oz, Cartridge | CP6JTN 2813701Window, Door, Siding And Trim5 min.400°F-60°F100°F347%28 g/LIndoor€18.02
GENERAL ELECTRIC 2811092 Silicone Sealant, Advanced Silicone, Clear, 10 Oz, Cartridge | CP6JTP 2811092Window, Door, Siding And Trim5 min.400°F-60°F100°F347%28 g/L-€18.33
GENERAL ELECTRIC 2812562 Silicone Sealant, Advanced Silicone, Clear, 10 Oz, Cartridge | CP6JTQ 2812562Kitchen And Bath5 min.400°F-60°F100°F347%28 g/L-€18.30
GENERAL ELECTRIC 2812565 Silicone Sealant, Advanced Silicone, White, 10 Oz, Cartridge | CP6JTR 2812565Kitchen And Bath5 min.400°F-60°F100°F347%28 g/L-€18.30
GENERAL ELECTRIC 2795576 Silicone Sealant, All Purpose Silicone, Clear, 10 Oz, Cartridge | CP6JTT 2795576Window, Door, Siding And Trim5 min.400°F-60°F100°F328%36 g/L-€14.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC 2813667 Silicone Sealant, Advanced Silicone, Almond, 10 Oz, Cartridge
€16.50 /unit