GENERAL CABLE W7131760 Cable Plenum Cat 6 23awg Blue | AB2MEJ 1MUH8

GENERAL CABLE W7131760 Cable Plenum Cat 6 23awg Blue

Item: AB2MEJ Model: W7131760Cross Ref: 1MUH8
In Stock

Get it by Friday, Jun 13

€578.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwisted Pair Cable
Bend Radius1"
Category Type6
Conductor Size23 AWG
Frequency350 MHz
Jacket ColorBlue
Jacket MaterialPVC
Length1000 ft.
Number Of Conductor Pairs4
Operating Temp. Range-10°C to +60°C
Outside Dia.0.215"
Package TypePulling Pack
PackagingPull-Pac(R)
Pulling Force32 lbs.
Shielded / UnshieldedUnshielded
Ul TypesPlenum
Wire Size23 AWG
Cable Length1000 ft.
Conductor Gauge23 AWG
Fire RatingPlenum
Maximum Frequency350 MHz
Maximum Operating Temperature140°F
Minimum Operating Temperature14°F
Nec Article And Type800 CMP
No. Of Conductors8
Number Of Pairs4
Outside Diameter1/4"
Pairs SeparationStandard
Performance Category6
ShieldedUnshielded
Solid/strandedSolid
StandardsANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, CUL TYPE CMP, ICEA S-90-661, ISO/IEC 11801 ED. 2.0, UL 444, UL TYPE CMP
Total Number Of Conductors8 (4 Pair)

Shipping Info:

Ship weight (kg) 12.2985
Ship height (cm)38.86
Ship length (cm)39.88
Ship width (cm)25.65
HS code8544493080
Country of OriginUS

Product Variants

ProductModelCategory TypeConductor SizeOutside Dia.Jacket ColorOperating Temp. RangePackage TypePulling ForceJacket MaterialPrice
GENERAL CABLE W7131761 Cable Plenum Cat 6 23awg White | AB2MEL 1MUL2 W7131761623 AWG0.215"White-10°C to +60°CPulling Pack32 lbs.PVC€509.31
GENERAL CABLE W7131840 Cat 6 Plenum 1000 Feet Blue | AD2XQP 3WA23 W7131840623 AWG0.205"Blue-20°C to +75°CSpool32 lbs.PVC€532.72
GENERAL CABLE W5131431E Cable Data/lan Cat 5e Blue | AD3HVJ 3ZK40 W5131431E5E24 AWG0.18"Blue-20°C to +75°CSpool25 lbs.PVC€390.41
GENERAL CABLE W7131763 Cable Cat 6 Plenum Gray 1000 Feet | AD7DHJ 4DNV9 W7131763623 AWG0.215"Gray-10°C to +60°CPulling Pack32 lbs.PVC€566.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL CABLE W7131760 Cable Plenum Cat 6 23awg Blue
€578.53 /unit