GENERAL CABLE W5133299E Cable Data/lan Cat 5e Blue | AE4PVG 5MD21

GENERAL CABLE W5133299E Cable Data/lan Cat 5e Blue

Item: AE4PVG Model: W5133299ECross Ref: 5MD21
In Stock

Get it by Thursday, Jun 12

€213.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwisted Pair Cable
Bend Radius1"
Category Type5E
Conductor Size24 AWG
Frequency200 MHz
Jacket ColorBlue
Jacket MaterialPVC
Length1000 ft.
Low Temp. Rating (deg. C)0°C
Number Of Conductor Pairs4
Operating Temp. Range-20°C to +75°C
Outside Dia.0.195"
Package TypePulling Pack
PackagingPull-Pac(R)
Pulling Force25 lbs.
Shielded / UnshieldedUnshielded
Ul TypesRiser
Wire Size24 AWG

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)35.56
Ship length (cm)36.83
Ship width (cm)21.84
HS code8544493080
Country of OriginUS

Product Variants

ProductModelCategory TypeConductor SizeOutside Dia.Jacket ColorOperating Temp. RangePackage TypePulling ForceJacket MaterialPrice
GENERAL CABLE W7133764 Cable Riser Cat 6 23awg Blue | AB2MEN 1MUL7 W7133764623 AWG0.22"Blue-10°C to +60°CPulling Pack32 lbs.PVC€281.06
GENERAL CABLE W7133708 Cable Riser, Cat6, 23 Awg , White | AB2MEQ 1MUL9 W7133708623 AWG0.22"White-10°C to +60°CSpool32 lbs.PVC€286.13
GENERAL CABLE W7133765 Cable Riser Cat 6 23awg White | AB2MER 1MUN1 W7133765623 AWG0.22"White-10°C to +60°CPulling Pack32 lbs.PVC€281.06
GENERAL CABLE W5133200E Cable Data/lan Cat 5e Gray | AD3HVM 3ZK44 W5133200E5E24 AWG0.195"Gray-20°C to +75°CPulling Pack25 lbs.PVC€233.61
GENERAL CABLE W5133255E Cable Data/lan Cat 5e White | AE4PVF 5MD20 W5133255E5E24 AWG0.195"White-20°C to +75°CPulling Pack25 lbs.PVC€233.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL CABLE W5133299E Cable Data/lan Cat 5e Blue
€213.04 /unit