GENERAL CABLE W2131673E Cable Cat 5e Plenum Shielded Gray 1000 Feet | AD7DHH 4DNV7

GENERAL CABLE W2131673E Cable Cat 5e Plenum Shielded Gray 1000 Feet

Item: AD7DHH Model: W2131673ECross Ref: 4DNV7
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemTwisted Pair Cable
Bend Radius1"
Category Type5E
Conductor Size24 AWG
Frequency100 MHz
Jacket ColorGray
Jacket MaterialPVC
Length1000 ft.
Number Of Conductor Pairs4
Operating Temp. Range-20°C to +75°C
Outside Dia.0.225"
Package TypeSpool
PackagingSpool
Pulling Force25 lbs.
Shielded / UnshieldedShielded
Wire Size24 AWG
Fire RatingPlenum
Outside Diameter1/4"
Pairs SeparationStandard
Performance Category5e
ShieldedShielded
Solid/strandedSolid
StandardsANSI/ICEA S-90-661, ANSI/TIA/EIA 568B, NEC/CEC TYPE CMP, NEMA WC63.1, UL LISTED
Total Number Of Conductors8 (4 Pair)

Shipping Info:

Ship weight (kg) 14.715
Ship height (cm)25.91
Ship length (cm)34.54
Ship width (cm)34.54
HS code8544493080
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL CABLE W2131673E Cable Cat 5e Plenum Shielded Gray 1000 Feet