Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL CABLE 5131361E Cable Cat 5e 24 Awg 100 Feet White | AF9ZYR 30YJ24

GENERAL CABLE 5131361E Cable Cat 5e 24 Awg 100 Feet White

Item: AF9ZYR Model: 5131361ECross Ref: 30YJ24
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€233.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwisted Pair Cable
Bend Radius1"
Category Type5E
Frequency100 MHz
Green Certification Or Other RecognitionRoHS.png
Jacket ColorWhite
Jacket MaterialPVC
Length100 ft.
Number Of Conductor Pairs4
Operating Temp. Range-20°C to +75°C
Outside Dia.0.18"
Package TypePulling Pack
PackagingPull-Pac(R)
Pulling Force25 lbs.
Shielded / UnshieldedUnshielded
Wire Size24 AWG
Fire RatingRiser
Outside Diameter3/16"
Pairs SeparationStandard
Performance Category5e
ShieldedUnshielded
Solid/strandedSolid
StandardsANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 ED. 2.0, NEC/CEC TYPE CMP (NFPA 262), NEC/CEC TYPE CMR (UL 1666), UL 444
Total Number Of Conductors8 (4 Pair)

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)33.02
Ship length (cm)30.48
Ship width (cm)30.48
HS code8544499000

Product Details:

    • Installation Temp. Range (0 Degrees to 60 Degrees C)
    • Plenum Rated (Yes)

Product Variants

ProductModelOutside Dia.Jacket ColorCategory TypeJacket MaterialShielded / UnshieldedBend RadiusNumber Of Conductor PairsOperating Temp. RangePrice
GENERAL CABLE 5131278E Cable Cat 5e 24 Awg 100 Feet Blue | AF9ZYQ 30YJ23 5131278E0.18"Blue5EPVCUnshielded1"4-20°C to +75°C€225.72
GENERAL CABLE 5133255E Cable Cat 5e 24 Awg 100 Feet White | AF9ZYT 30YJ25 5133255E1/5"White5EPVCUnshielded1"4-20°C to +75°C€153.98
GENERAL CABLE 5133299E Cable Cat 5e 24 Awg 100 Feet Blue | AF9ZYU 30YJ26 5133299E1/5"Blue5EPVCUnshielded1"4-20°C to +75°C€165.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL CABLE 5131361E Cable Cat 5e 24 Awg 100 Feet White
€233.16 /unit