GEMTOR CSRS3-50T Retrieval System 50 Feet 310 Lb Yellow | AF6KPM 19TJ85

GEMTOR CSRS3-50T Retrieval System 50 Feet 310 Lb Yellow

Item: AF6KPM Model: CSRS3-50TCross Ref: 19TJ85
In Stock

Get it by Thursday, Jun 12

€6,299.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetrieval System
Cable Dia.0.188"
ColorYellow
Hardware MaterialForged Steel
Harness Hook Gate Opening3/4"
Length50 ft.
Line MaterialTechnora
Locking Harness Connection Hook TypeSwivel Indicator Snap Hook
Tensile Strength5600 lbs.
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 42.18
Ship height (cm)139.7
Ship length (cm)45.72
Ship width (cm)71.12
HS code8425190000

Product Variants

ProductModelLine MaterialWeight CapacityLocking Harness Connection Hook TypeColorCable Dia.Hardware MaterialHarness Hook Gate OpeningFinishPrice
GEMTOR CSRS3-50 Retrieval System 50 Feet 310 Lb Yellow | AF6KPK 19TJ83 CSRS3-50Steel310 lbs.Swivel Indicator Snap HookYellow0.188"Forged Steel3/4"Galvanized€5,780.70
GEMTOR CSRS3-50S Retrieval System 50 Feet 310 Lb Yellow | AF6KPL 19TJ84 CSRS3-50SStainless Steel310 lbs.Swivel Indicator Snap HookYellow0.188"Forged Steel3/4"-€6,299.11
GEMTOR CSRS3-100 Retrieval System 100 Feet 310 Lb Yellow | AF6KPN 19TJ86 CSRS3-100Steel310 lbs.Swivel Indicator Snap HookYellow0.188"Forged Steel3/4"Galvanized€8,594.09
GEMTOR CSRS3-100S Retrieval System 100 Feet 310 Lb Yellow | AF6KPP 19TJ87 CSRS3-100SStainless Steel310 lbs.Swivel Indicator Snap HookYellow0.188"Forged Steel3/4"-€8,922.15
GEMTOR CSQP-1 Retrieval System 50 Feet 310 Lb Yellow | AF6KPQ 19TJ88 CSQP-1Steel310 lbs.Swivel Indicator Snap HookYellow0.188"Forged Steel3/4"Galvanized€8,016.30
RFQ
GEMTOR CSQP-4 Retrieval System 50 Feet 310 Lb Yellow | AF6KPR 19TJ89 CSQP-4Steel310 lbs.Swivel Indicator Snap HookYellow0.188"Forged Steel3/4"Galvanized€9,293.39
RFQ
GEMTOR CSQP-1S Retrieval System 50 Feet 310 Lb Yellow | AF6KPT 19TJ90 CSQP-1SStainless Steel310 lbs.Swivel Indicator Snap HookYellow0.188"Forged Steel3/4"-€8,191.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEMTOR CSRS3-50T Retrieval System 50 Feet 310 Lb Yellow
€6,299.11 /unit