Flat Shipping

Flat Shipping at €24.99 + VAT

GEMTOR 546NYCL-0N Class II Rescue Harness 30 Inch to 44 Inch | AG9EKN 19TJ43

GEMTOR 546NYCL-0N Class II Rescue Harness 30 Inch to 44 Inch

Item: AG9EKN Model: 546NYCL-0NCross Ref: 19TJ43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€446.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRescue Harness
Back D-ringNo
ClassClass II
ColorBlue, Yellow
Fits Waist Size30" to 44"
Front D-ringNo
Hardware MaterialSteel
Harness ApplicationRescue
Leg Strap BucklesFriction, Pass Through
Max. Waist Size44"
No. Of Pieces1
Number Of Load Bearing Attachment Points2
Number Of Pieces1
Number Of Positioning Attachment Points0
Shoulder Strap BucklesNone
Side D-ringsNo
Waist Size (minimum)30"
Webbing MaterialNylon
Number Of Anchor Points2
StandardsNFPA 1893
Waist Size (maximum)44"
Webbing MaterialsNylon

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)10.16
Ship length (cm)45.72
Ship width (cm)25.4
Country of OriginUS

Product Details:

    • Number of Load Bearing Attachment Points : 2
    • Number of Positioning Attachment Points : 0
    • Waist Buckle : Snaphook, D-Ring

Product Variants

ProductModelColorHardware MaterialBack D-ringFront D-ringSide D-ringsShoulder Strap BucklesFits Waist SizeNumber Of PiecesPrice
GEMTOR 541NYCL-0A Class II Rescue Harness 30 Inch to 44 Inch | AG9EJF 19TJ13 541NYCL-0ABlue, YellowAluminum, SteelNoNoNoNone30" to 44"1€457.69
GEMTOR 541NYCL-2A Class II Rescue Harness 36 Inch to 50 Inch | AG9EJG 19TJ14 541NYCL-2ABlue, YellowAluminum, SteelNoNoNoNone36" to 50"1€457.69
GEMTOR 541NYCL-4A Class II Rescue Harness 44 Inch to 56 Inch | AG9EJH 19TJ15 541NYCL-4ABlue, YellowAluminum, SteelNoNoNoNone44" to 56"1€457.69
GEMTOR 541NYCR-0A Class II Rescue Harness 30 Inch to 44 Inch | AG9EJJ 19TJ16 541NYCR-0ABlue, YellowAluminum, SteelNoNoNoNone30" to 44"1€457.44
GEMTOR 541NYCR-2A Class II Rescue Harness 36 Inch to 50 Inch | AG9EJK 19TJ17 541NYCR-2ABlue, YellowAluminum, SteelNoNoNoNone36" to 50"1€457.44
GEMTOR 541NYCR-4A Class II Rescue Harness 44 Inch to 56 Inch | AG9EJL 19TJ18 541NYCR-4ABlue, YellowAluminum, SteelNoNoNoNone44" to 56"1€457.44
GEMTOR 541NYCL-0N Class II Rescue Harness 30 Inch to 44 Inch | AG9EJU 19TJ25 541NYCL-0NBlue, YellowSteelNoNoNoNone30" to 44"1€403.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEMTOR 546NYCL-0N Class II Rescue Harness 30 Inch to 44 Inch
€446.73 /unit