Flat Shipping

Flat Shipping at €24.99 + VAT

GEDORE DT 2142-06 Hex Key Set, T | CP6JXT

GEDORE DT 2142-06 Hex Key Set, T

Item: CP6JXT Model: DT 2142-06Cross Ref: 53PG79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key Set
Container TypeNone
Corrosion ResistanceNo
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishChrome
Grip StyleCushion Grip
Handle ColorBlack, Blue
Handle MaterialPlastic
Handle TypePlain
InsulatedNo
Length FamilyLong
MaterialAlloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends1
Number Of Tips2
Overall Length5.98 mm, 6.96 mm, 7.4 mm, 8.39 mm
ShapeT
Tether CapableNo
Tip Size2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Tip Size Code2.5, 3, 4, 5, 6, 8
Corrosion ResistantNo
Key ShapeT
Number Of Pieces6
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeLength FamilyContainer TypeHandle MaterialHandle ColorGrip StyleNumber Of Ball EndsTip Size CodePrice
GEDORE DT 2142-05 Hex Key Set, T, Metric, Long, 5 Pieces, 10 mm/4 mm/5 mm/6 mm/8 mm Tip Size, Alloy Steel | CP6JXU DT 2142-05---------
RFQ
GEDORE 1500 CT2-DT 2142 Hex Key Set, T, Metric, Long, 9 Pieces, Foam Tray, Alloy Steel | CP6JXV 1500 CT2-DT 2142TLongFoam TrayPlasticBlack, BlueCushion Grip92, 2.5, 3, 4, 5, 6, 7, 8, 10€226.41
GEDORE H 42 DKEL-88 Hex Key Set, L | CP6JXW H 42 DKEL-88LExtra LongNoneChrome Vanadium SteelSilverPlain22, 25.5, 3, 4, 5, 6, 8, 10€109.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEDORE DT 2142-06 Hex Key Set, T
€140.14 /unit