Flat Shipping

Flat Shipping at €24.99 + VAT

GEDORE 8575-10 Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 3/4 Inch Drive Size | CP6JZJ

GEDORE 8575-10 Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 3/4 Inch Drive Size

Item: CP6JZJ Model: 8575-10Cross Ref: 45HL90
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,176.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration Certificate IncludedYes
Clockwise Accuracy-3% to +3%
Corrosion ResistanceNo
Counterclockwise Accuracy-6% to +6%
Drive Size3/4"
Dual ScaleYes
FinishNatural
Handle ColorSilver
Handle MaterialAluminum
Handle TypeOne Piece
Head MovementFixed
Head TypeStandard
InsulatedNo
MaterialAluminum
Min. Number Of Cycles5000
Non-sparkingNo
Overall Length28 1/4"
Primary Scale Maximum Torque360 N-m
Primary Scale Minimum Torque80 N-m
RatchetingYes
RotationCW
Secondary Scale Maximum Torque260 lbs.-ft.
Secondary Scale Minimum Torque60 lbs.-ft.
Tether StyleTether Capable
Torque AdjustabilityAdjustable
Torque Increments5 ft.-lbs., 5 N-m , 5 lbs.-ft., 5 N-m
Torque Limiting MechanismClick Type
Torque Measurement TypeFoot Pound, Newton Meter
Torque Range80 N-m to 360 N-m
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click
Width1.766"
Corrosion ResistantNo
Extended Data TestingYes, ISO 6789-2
NonsparkingNo
Overall Width1 49/64"
StandardsDIN EN ISO 6789:2003 TYPE II CLASS A
Weight5.29 lbs.

Shipping Info:

Ship weight (kg) 2.3805
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthHandle TypeFinishTether StyleTorque Measurement TypeTorque RangeDrive SizeClockwise AccuracyPrice
GEDORE 8573-10 Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 1/2 Inch Drive Size | CP6JZC 8573-10---------
RFQ
GEDORE 8562-10 Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 1/2 Inch Drive Size | CP6JZD 8562-1024 1/4"One PieceNaturalTether CapableFoot Pound, Newton Meter60 N-m to 300 N-m1/2"-3% to +3%€1,047.32
GEDORE 8561-01 Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 1/2 Inch Drive Size | CP6JZE 8561-0118 1/4"One PieceNaturalTether CapableFoot Pound, Newton Meter25 N-m to 120 N-m1/2"-3% to +3%€881.34
GEDORE 8566-01 Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 1/2 Inch Drive Size, 25 N-m to 120 N-m | CR3BGW 8566-0118 1/4"One PieceNaturalTether CapableFoot Pound, Newton Meter25 N-m to 120 N-m1/2"-3% to +3%€809.97
GEDORE 8578-00 Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 1/2 Inch Drive Size, 40 N-m to 200 N-m | CP6JZF 8578-0021 3/4"One PieceNaturalTether CapableFoot Pound, Newton Meter40 N-m to 200 N-m1/2"-3% to +3%€900.65
GEDORE 8567-10 Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 1/2 Inch Drive Size, 60 N-m to 300 N-m | CP6JZG 8567-1024 1/4"One PieceNaturalTether CapableFoot Pound, Newton Meter60 N-m to 300 N-m1/2"-3% to +3%€1,040.88
GEDORE 8571-01 Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 3/4 Inch Drive Size | CP6JZH 8571-0132"One PieceNaturalTether CapableFoot Pound, Newton Meter520 N-m to 1000 N-m3/4"-3% to +3%€2,673.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEDORE 8575-10 Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 3/4 Inch Drive Size
€2,176.17 /unit