Flat Shipping

Flat Shipping at €24.99 + VAT

GEDORE 760-45 Pre-Set Torque Wrench, Inch-Pound, Newton Meter, 9 mm x 12 mm Drive Size | CP6KBD

GEDORE 760-45 Pre-Set Torque Wrench, Inch-Pound, Newton Meter, 9 mm x 12 mm Drive Size

Item: CP6KBD Model: 760-45Cross Ref: 49AD78
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€737.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Set Torque Wrench
Calibration CertificateYes
Clockwise Accuracy-4% to +4%
Corrosion ResistanceNo
Counterclockwise Accuracy-4% to +4%
Drive Size9 mm x 12 mm
Extended Data TestingYes
FinishChrome
Handle ColorBlack
Handle MaterialPlastic
Handle TypeErgonomic
Includes(1) Adjusting Key
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric, SAE
Non-sparkingNo
Overall Length11 1/4"
Primary Scale Maximum Torque65 N-m
Primary Scale Minimum Torque13 N-m
Primary Scale Range13 N-m to 65 N-m
RatchetingNo
ReversibleNo
RotationCW
Secondary Scale Maximum Torque575 lbs.-in.
Secondary Scale Minimum Torque115 lbs.-in.
Secondary Scale Range115 lbs.-in. to 575 lbs.-in.
Torque AdjustabilityFactory Set
Torque Range115 in.-lbs. to 575 in.-lbs., 13 N-m to 65 N-m , 115 lbs.-in. to 575 lbs.-in., 13 N-m to 65 N-m
Torque SettingAutomatic Reset
Visual/audible IndicatorsAudible Click
Width1"
Calibration Certificate IncludedYes
Corrosion ResistantNo
NonsparkingNo
Overall Width1"
ReversingNo
StandardsISO 6789-2
Torque Measurement TypeInch-Pound, Newton Meter
Weight1.64 lbs.

Shipping Info:

Ship weight (kg) 0.9639
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUK

Product Variants

ProductModelDrive SizePrimary Scale RangeSecondary Scale RangeOverall LengthHandle TypeTorque SettingClockwise AccuracyHandle MaterialPrice
GEDORE 8482-01 Micrometer Torque Wrench, Foot-Pound, Newton Meter, 14 mm18 mm Drive Size | CP6JYZ 8482-0118 mm x 14 mm80 N-m to 400 N-m60 lbs.-ft. to 300 lbs.-ft.25 3/4"One PieceManual-3% to +3%Aluminum€985.22
GEDORE 8481-01 Micrometer Torque Wrench, Foot-Pound, Newton Meter, 9 mm12 mm Drive Size | CP6JZA 8481-019 mm x 12 mm25 N-m to 120 N-m18 lbs.-ft. to 90 lbs.-ft.19"One PieceManual-3% to +3%Aluminum€948.39
GEDORE 8480-01 Micrometer Torque Wrench, Foot-Pound, Newton Meter, 9 mm12 mm Drive Size | CP6JZB 8480-019 mm x 12 mm8 N-m to 40 N-m70 lbs.-in. to 350 lbs.-in.14 1/4"One PieceManual-3% to +3%Aluminum€837.69
GEDORE 760-35 Pre-Set Torque Wrench, Inch-Pound, Newton Meter, 9 mm x 12 mm Drive Size | CP6KBC 760-359 mm x 12 mm5 N-m to 25 N-m44 lbs.-in. to 221 lbs.-in.10 1/2"ErgonomicAutomatic Reset-4% to +4%Plastic€589.25
GEDORE 760-01 Pre-Set Torque Wrench, Inch-Pound, Newton Meter, 9 mm x 12 mm Drive Size, 4 Inch Length | CP6KBF 760-019 mm x 12 mm2 N-m to 10 N-m17.8 lbs.-in. to 89 lbs.-in.4"ErgonomicAutomatic Reset-4% to +4%Plastic€560.65
GEDORE 760-00 Pre-Set Torque Wrench, Inch-Pound, Newton Meter, 9 mm x 12 mm Drive Size, 4 Inch Length | CP6KBG 760-009 mm x 12 mm0.4 N-m to 2 N-m1.8 lbs.-in. to 18 lbs.-in.4"ErgonomicAutomatic Reset-4% to +4%Plastic€610.41
GEDORE 4550-10 Torque Wrench, 1/2 Inch, 15-75Ft/Lb | CR3BHF 4550-10--------€345.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEDORE 760-45 Pre-Set Torque Wrench, Inch-Pound, Newton Meter, 9 mm x 12 mm Drive Size
€737.12 /unit