Flat Shipping

Flat Shipping at €24.99 + VAT

GEDORE 759-00 Micrometer Torque Wrench, 1/4 Inch Drive Size, N-m to 25 N-m, 1/2 Inch Overall Length | CP6JZW

GEDORE 759-00 Micrometer Torque Wrench, 1/4 Inch Drive Size, N-m to 25 N-m, 1/2 Inch Overall Length

Item: CP6JZW Model: 759-00Cross Ref: 49AD71
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€953.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration Certificate IncludedYes
Clockwise Accuracy-4% to +4%
Corrosion ResistanceNo
Counterclockwise Accuracy-6% to +6%
Drive Size1/4"
Dual ScaleYes
Extended Data TestingISO.png
FinishChrome
Handle ColorBlack
Handle MaterialPlastic
Handle TypeCushion Grip
Head MovementRatcheting
Head TypeStandard
Includes(1) Adjusting Key
InsulatedNo
MaterialAlloy Steel
Min. Arc Swing1.5°
Min. Number Of Cycles5000
Non-sparkingNo
Number Of Geared Teeth30
Overall Length8 1/2"
Primary Scale Maximum Torque25 N-m
Primary Scale Minimum Torque25 N-m
RatchetingYes
RotationCW
Secondary Scale Maximum Torque221 lbs.-in.
Secondary Scale Minimum Torque44 lbs.-in.
Torque AdjustabilityFactory Set
Torque Limiting MechanismSlip Type
Torque Measurement TypeNewton Meter
Torque Range5 N-m to 25 N-m
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click
Width3/4"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthDrive SizeClockwise AccuracyPrimary Scale Maximum TorquePrimary Scale Minimum TorqueSecondary Scale Maximum TorqueSecondary Scale Minimum TorqueTorque AdjustabilityPrice
GEDORE 759-03 Micrometer Torque Wrench, 1/2 Inch Drive Size, 40 N-m to 125 N-m | CP6JYU 759-0318 1/4"1/2"-4% to +4%125 N-m40 N-m90 lbs.-in.30 lbs.-in.Factory Set€1,405.87
GEDORE 761-10 Micrometer Torque Wrench, 1/4 Inch Drive Size, N-m toN-m, 1/4 Inch Overall Length | CP6JYV 761-107 1/4"1/4"-6% to +6%5 N-m1 N-m89 lbs.-in.18 lbs.-in.Adjustable€719.70
GEDORE 761-05 Micrometer Torque Wrench, 1/4 Inch Drive Size, N-m toN-m, 1/4 Inch Overall Length | CP6JYW 761-057 1/4"1/4"-6% to +6%5 N-m1 N-m120 lbs.-in.22 lbs.-in.Adjustable€674.79
GEDORE 759-02 Micrometer Torque Wrench, 3/8 Inch Drive Size, 10 ft-lb to 40 ft-lb | CP6JYX 759-0212 3/4"3/8"-4% to +4%55 N-m15 N-m40 lbs.-in.10 lbs.-in.Factory Set€1,137.41
GEDORE 759-01 Micrometer Torque Wrench, 3/8 Inch Drive Size, N-m to 25 N-m, 1/2 Inch Overall Length | CP6JYY 759-018 1/2"3/8"-4% to +4%25 N-m25 N-m221 lbs.-in.44 lbs.-in.Factory Set€942.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEDORE 759-00 Micrometer Torque Wrench, 1/4 Inch Drive Size, N-m to 25 N-m, 1/2 Inch Overall Length
€953.39 /unit