Flat Shipping

Flat Shipping at €24.99 + VAT

GEDORE 40 Z 30-32 Pin Spanner Wrench, 30 to 32 mm, 9/64 Inch P Inch Dia, 5 1/4 Inch Overall Length | CP6KAH

GEDORE 40 Z 30-32 Pin Spanner Wrench, 30 to 32 mm, 9/64 Inch Pin Dia, 5 1/4 Inch Overall Length

Item: CP6KAH Model: 40 Z 30-32Cross Ref: 53PH20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Spanner Wrench
AdjustableNot Adjustable
Capacity30 mm to 32 mm
Corrosion ResistanceNo
FinishManganese Phosphate
Handle ColorGray
Handle TypeOne Piece
Hook Depth1/8"
Hook Thickness1/4"
InsulatedNo
MaterialAlloy Steel
Maximum Jaw Capacity1 1/4"
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Overall Length5 1/4"
Pin Dia.9/64"
Pin Length0.109"
Pin ShapeRound
Side Or Face OpeningSide
Tether StyleTether Capable
Corrosion ResistantNo
StandardsDIN 1810
Weight0.09 lbs.

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCapacityHook ThicknessOverall LengthPin LengthAdjustableMaximum Jaw CapacitySide Or Face OpeningHook DepthPrice
GEDORE 40 Z 120-130 Pin Spanner Wrench, 120 mm to 130 mm, 5/16 Inch P Inch Dia, 13 1/4 Inch Overall Length | CP6KAA 40 Z 120-130120 mm to 130 mm3/8"13 1/4"0.312"Not Adjustable5.109"Side1/8"€67.32
GEDORE 40 Z 135-145 Pin Spanner Wrench, 135 mm to 145 mm, 5/16 Inch P Inch Dia, 15 Inch Overall Length | CP6KAB 40 Z 135-145135 mm to 145 mm3/8"15"0.312"Not Adjustable5.703"Side1/8"€85.31
GEDORE 40 Z 16-18 Pin Spanner Wrench, 16 mm to 18 mm, 3/32 Inch P Inch Dia, 4 1/2 Inch Overall Length | CP6KAC 40 Z 16-1816 mm to 18 mm1/4"4 1/2"0.094"Not Adjustable0.703"Side1/8"€24.56
GEDORE 40 Z 180-195 Pin Spanner Wrench, 180 mm to 195 mm, 25/64 Inch P Inch Dia, 18 1/4 Inch Overall Length | CP6KAD 40 Z 180-195180 mm to 195 mm1/2"18 1/4"0.312"Not Adjustable7.672"Side1/8"€207.87
GEDORE 40 Z 20-22 Pin Spanner Wrench, 20 mm to 22 mm, 3/32 Inch P Inch Dia, 4 1/2 Inch Overall Length | CP6KAE 40 Z 20-2220 mm to 22 mm1/4"4 1/2"0.094"Not Adjustable0.859"Side1/8"€24.56
GEDORE 40 Z 205-220 Pin Spanner Wrench, 205 mm to 220 mm, 25/64 Inch P Inch Dia, 18 1/4 Inch Overall Length | CP6KAF 40 Z 205-220205 mm to 220 mm1/2"18 1/4"0.312"Not Adjustable8.656"Side1/8"€207.87
GEDORE 40 Z 25-28 Pin Spanner Wrench, 25 mm to 28 mm, 7/64 Inch P Inch Dia, 5 1/2 Inch Overall Length | CP6KAG 40 Z 25-2825 mm to 28 mm1/4"5 1/2"0.109"Not Adjustable1.109"Side1/8"€24.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEDORE 40 Z 30-32 Pin Spanner Wrench, 30 to 32 mm, 9/64 Inch Pin Dia, 5 1/4 Inch Overall Length
€28.00 /unit