Flat Shipping

Flat Shipping at €24.99 + VAT

GEDORE 31 KR 35-65 Box End Wrench, 65 mm Head Size, 35 Inch Length, Std, 0 Deg Head Offset Angle | CP6JWJ

GEDORE 31 KR 35-65 Box End Wrench, 65 mm Head Size, 35 Inch Length, Std

Item: CP6JWJ Model: 31 KR 35-65Cross Ref: 53PH60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€886.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox End Wrench
Box End Type12-Point Box End
Corrosion ResistanceNo
End TypeSingle End
FinishChrome
Grip StylePlain
Handle TypeOne Piece
Head Offset Angle
Head Size65 mm
Head Thickness1.438"
Head TypeStandard
InsulatedNo
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points12
Overall Length35"
RatchetingYes
ReversibleNo
ShapeStraight
Tether StyleTether Capable
Wrench Length StyleExtra Long
Corrosion ResistantNo
ReversingNo
Single End/double EndSingle End
Weight15.8 lbs.
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 7.371
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead SizeFinishOverall LengthEnd TypeMeasurement TypeHead TypeHead Offset AngleWrench Length StylePrice
GEDORE 31 KR 30-55 Box End Wrench, Black Oxide, 55 mm Head Size, 30 Inch Overall Length, Std | CP6JVR 31 KR 30-5555 mmBlack Oxide30"Single EndMetricStandardExtra Long€475.53
GEDORE 31 KR 6-10 Box End Wrench, 10 mm Head Size, 6 Inch Length, Std, 0 Deg Head Offset Angle | CP6JVT 31 KR 6-1010 mmChrome6"Single EndMetricStandardExtra Long€82.83
GEDORE 31 KR 8-17 Box End Wrench, 17 mm Head Size, 8 Inch Length, Std, 0 Deg Head Offset Angle | CP6JVW 31 KR 8-1717 mmChrome8"Single EndMetricStandardExtra Long€110.19
GEDORE 31 KR 10-21 Box End Wrench, 21 mm Head Size, 10 Inch Length, Std, 0 Deg Head Offset Angle | CP6JVX 31 KR 10-2121 mmChrome10"Single EndMetricStandardExtra Long€110.69
GEDORE 31 KR 12-24 Box End Wrench, 24 mm Head Size, 12 Inch Length, Std, 0 Deg Head Offset Angle | CP6JVZ 31 KR 12-2424 mmChrome12"Single EndMetricStandardExtra Long€128.15
GEDORE 31 KR 12-27 Box End Wrench, 27 mm Head Size, 12 Inch Length, Std, 0 Deg Head Offset Angle | CP6JWA 31 KR 12-2727 mmChrome12"Single EndMetricStandardExtra Long€131.15
GEDORE 31 KR 12-28 Box End Wrench, 28 mm Head Size, 12 Inch Length, Std, 0 Deg Head Offset Angle | CP6JWB 31 KR 12-2828 mmChrome12"Single EndMetricStandardExtra Long€132.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEDORE 31 KR 35-65 Box End Wrench, 65 mm Head Size, 35 Inch Length, Std
€886.76 /unit