Flat Shipping

Flat Shipping at €24.99 + VAT

GEDORE 31 K 20 Friction Spanner Ratchet, Round, 20 Inch Overall Length, Black Oxide, 1 Deg Min Arc Swing | CU6RQQ

GEDORE 31 K 20 Friction Spanner Ratchet, Round, 20 Inch Overall Length, Black Oxide, 1 Deg Min Arc Swing

Item: CU6RQQ Model: 31 K 20Cross Ref: 53PH69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet
Corrosion ResistanceYes
FinishBlack Oxide
Flex Range Of Motion
Grip StyleOne Piece
Head ShapeRound
Head Thickness0.844"
Head TypeFlexible
Head Width57 mm
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Min. Arc Swing
Non-sparkingNo
Overall Length20"
Quick ReleaseNo
Ratchet TypeFriction Spanner
RatchetingYes
ReversibleNo
Tether ReadyNo
Corrosion ResistantYes
ReversingNo

Shipping Info:

Ship weight (kg) 0.9045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthFinishHead ThicknessHead WidthRatchet TypeHead TypeHead ShapeMaterialPrice
GEDORE 31 K 12 Friction Spanner Ratchet, Round, 12 Inch Overall Length, Black Oxide, 1 Deg Min Arc Swing | CU6RQN 31 K 1212"Black Oxide0.734"40 mmFriction SpannerFlexibleRoundAlloy Steel€97.83
GEDORE 31 K 16 Friction Spanner Ratchet, Round, 16 Inch Overall Length, Black Oxide, 1 Deg Min Arc Swing | CU6RQP 31 K 1616"Black Oxide0.766"46 mmFriction SpannerFlexibleRoundAlloy Steel€126.80
GEDORE 31 K 25 Friction Spanner Ratchet, Round, 25 Inch Overall Length, Black Oxide, 1 Deg Min Arc Swing | CU6RQR 31 K 2525"Black Oxide1.234"70 mmFriction SpannerFlexibleRoundAlloy Steel€236.20
GEDORE 31 K 30 Friction Spanner Ratchet, Round, 30 Inch Overall Length, Black Oxide, 1 Deg Min Arc Swing | CU6RQT 31 K 3030"Black Oxide1.312"82 mmFriction SpannerFlexibleRoundAlloy Steel€343.61
GEDORE 31 K 35 Friction Spanner Ratchet, Round, 35 Inch Overall Length, Black Oxide, 1 Deg Min Arc Swing | CU6RQU 31 K 3535"Black Oxide1.438"96 mmFriction SpannerFlexibleRoundAlloy Steel€596.75
GEDORE 31 K 40 Friction Spanner Ratchet, Round, 40 Inch Overall Length, Black Oxide, 1 Deg Min Arc Swing | CU6RQV 31 K 4040"Black Oxide1.562"108 mmFriction SpannerFlexibleRoundAlloy Steel€624.09
GEDORE 31 K 6 Friction Spanner Ratchet, Round, 6 Inch Overall Length, Chrome, 1 Deg Min Arc Swing | CU6RQX 31 K 66"Chrome0.453"20 mmFriction SpannerFlexibleRoundAlloy Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEDORE 31 K 20 Friction Spanner Ratchet, Round, 20 Inch Overall Length, Black Oxide, 1 Deg Min Arc Swing
€213.90 /unit