Flat Shipping

Flat Shipping at €24.99 + VAT

GEDORE 225 18 Pipe Wrench, Alloy Steel, 2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length, I-Beam | CP6JXB

GEDORE 225 18 Pipe Wrench, Alloy Steel, 2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length, I-Beam

Item: CP6JXB Model: 225 18Cross Ref: 53DU59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
AdjustableManual
Adjustment TypeGroove
Corrosion ResistanceNo
FinishChrome
Handle MaterialAlloy Steel
Handle TypeI Beam
InsulatedNo
Jaw Capacity2"
Jaw MaterialAlloy Steel
Jaw TextureSerrated
Non-magneticNo
Non-sparkingNo
Overall Length18"
Tether StyleTether Capable
Corrosion ResistantNo

Shipping Info:

Ship weight (kg) 1.6245
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthJaw CapacityHandle TypeAdjustment TypeJaw TextureFinishNon-sparkingInsulatedPrice
GEDORE 225 14 Pipe Wrench, 1 1/2 Inch Jaw Capacity, Serrated, 14 Inch Overall Length, I-Beam | CP6JWQ 225 1414"1 1/2"I BeamGrooveSerratedChromeNoNo€53.10
GEDORE 175 1.1/2 Pipe Wrench, 1 1/2 Inch Jaw Capacity, Serrated, 17 Inch Overall Length, Plier-Type | CP6JWR 175 1.1/217"1 1/2"Plier TypeGrooveSerratedChromeNoNo€175.29
GEDORE 225 12 Pipe Wrench, 1 1/4 Inch Jaw Capacity, Serrated, 12 Inch Overall Length, I-Beam | CP6JWT 225 1212"1 1/4"I BeamGrooveSerratedChromeNoNo€47.53
GEDORE 175 1 Pipe Wrench, 1 Inch Jaw Capacity, Serrated, 11 Inch Overall Length, Plier-Type | CP6JWU 175 111"1"Plier TypeGrooveSerratedChromeNoNo€115.52
GEDORE 225 24 Pipe Wrench, 2 1/2 Inch Jaw Capacity, Serrated, 24 Inch Overall Length, I-Beam | CP6JWV 225 2424"2 1/2"I BeamGrooveSerratedChromeNoNo€117.90
GEDORE 175 2 Pipe Wrench, 2 Inch Jaw Capacity, Serrated, 23 Inch Overall Length, Plier-Type | CP6JWW 175 223"2"Plier TypeGrooveSerratedChromeNoNo€269.50
GEDORE 225 36 Pipe Wrench, 3 1/2 Inch Jaw Capacity, Serrated, 36 Inch Overall Length, I-Beam | CP6JWX 225 3636"3 1/2"I BeamGrooveSerratedChromeNoNo€158.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEDORE 225 18 Pipe Wrench, Alloy Steel, 2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length, I-Beam
€75.55 /unit