GEARWRENCH 9224D Ratcheting Wrenchset, 4Pc, Etorx, Doublebox | CP6JDH

GEARWRENCH 9224D Ratcheting Wrenchset, 4 Pcs, DoubleBox

Item: CP6JDH Model: 9224DCross Ref: 41YG48
In Stock

Get it by Tuesday, Jun 10

€135.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox End Wrench Set
FinishFull Polish Chrome
Number Of Pieces4
RatchetingYes
Sae Or MetricTorx(R)
Wrench StyleDouble Box End, Standard

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.67
Ship length (cm)33.15
Ship width (cm)16.64
Country of OriginCN

Product Variants

ProductModelNumber Of PiecesWrench StyleFinishRatchetingNumber Of PointsSae Or MetricPrice
GEARWRENCH 82301D Gearwrench, 3 Piece | CP6JDF 82301D3Indexable----€172.92
GEARWRENCH 891427 Gear Wrench Ratchet Set | CP6JDG 89142727Locking Flex, StandardFull Polish Chrome-6-€115.52
GEARWRENCH 9507D Set, Wr Rat Comb Stby Sae, 7Pc | CP6JDJ 9507D--Full Polish Chrome---€107.63
GEARWRENCH 9533N Set, Wrench, Reverse, 8Pc | CP6JDK 9533N------€169.80
GEARWRENCH 8916D 16 Piece Geardriver Combination Set | CP6JDL 8916D16StubbyFull Polish ChromeYes--€103.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 9224D Ratcheting Wrenchset, 4 Pcs, DoubleBox
€135.33 /unit