GEARWRENCH 89579  | CW7CEF

GEARWRENCH 89579 Box End Fitting, 14x18 mm, 11/16 Inch Size

Item: CW7CEF Model: 89579
In Stock

Get it by Tuesday, Jun 17

€17.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 0.2722
Ship height (cm)2.54
Ship length (cm)6.99
Ship width (cm)6.48
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 89579 Box End Fitting, 14x18 mm, 11/16 Inch Size
€17.33 /unit