GEARWRENCH 86081 Deep Extraction Sockets, 1/2 Inch Drive Size, 1 Inch Socket Size, 6-Point, Deep | CP6JLG

GEARWRENCH 86081 Deep Extraction Sockets, 1/2 Inch Drive, 1 Inch Socket Size, 6-Point, Deep

Item: CP6JLG Model: 86081Cross Ref: 785HN7
In Stock

Get it by Tuesday, Jun 10

€32.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Compatible Fastener TypeBolts
Drive Size1/2"
Drive TypeImpact, Power
FinishBlack Oxide
Impact RatedYes
Includes Fastener Holding MagnetNo
InsulatedNo
LockingNo
MaterialChrome Molybdenum Alloy Steel
Measurement TypeMetric, SAE
Non-magneticYes
Non-sparkingNo
Socket DepthDeep
Socket Length3.234"
Socket Shape6-Point
Socket Size1"
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.56
Ship length (cm)14.35
Ship width (cm)4.45
Country of OriginCN

Product Variants

ProductModelSocket SizeSocket LengthDrive SizeSocket DepthFinishMaterialDrive TypeImpact RatedPrice
GEARWRENCH 86078 Deep Extraction Sockets, 1/2 Inch Drive Size, 15/16 Inch Socket Size, 6-Point, Deep | CP6JLH 8607815/16"3.234"1/2"DeepBlack OxideChrome Molybdenum Alloy SteelImpact, PowerYes€30.76
GEARWRENCH 86079 Deep Extraction Sockets, 1/2 Inch Drive Size, 15/16 Inch Socket Size, 6-Point, Deep | CP6JLJ 8607915/16"3 15/64"1/2"DeepBlack OxideChrome Molybdenum Alloy SteelImpact, PowerYes€30.76
GEARWRENCH 86073 Deep Extraction Sockets, 1/2 Inch Drive Size, 3/4 Inch Socket Size, 6-Point, Deep | CP6JLK 860733/4"3 15/64"1/2"DeepBlack OxideChrome Molybdenum Alloy SteelImpact, PowerYes€24.94
GEARWRENCH 86077 Deep Extraction Sockets, 1/2 Inch Drive Size, 7/8 Inch Socket Size, 6-Point, Deep | CP6JLL 860777/8"3 15/64"1/2"DeepBlack OxideChrome Molybdenum Alloy SteelImpact, PowerYes€28.79
GEARWRENCH 86075 Deep Extraction Sockets, 1/2 Inch Drive Size, 13/16 Inch Socket Size, 6-Point, Deep | CP6JNZ 8607513/16"3.234"1/2"DeepBlack OxideChrome Molybdenum Alloy SteelImpact, PowerYes€26.70
GEARWRENCH 86076 Deep Extraction Sockets, 1/2 Inch Drive Size, 7/8 Inch Socket Size, 6-Point, Deep | CP6JPA 860767/8"3 15/64"1/2"DeepBlack OxideChrome Molybdenum Alloy SteelImpact, PowerYes€28.79
GEARWRENCH 86074 Deep Extraction Sockets, 1/2 Inch Drive Size, 13/16 Inch Socket Size, 6-Point, Deep | CP6JPH 8607413/16"3 15/64"1/2"DeepBlack OxideChrome Molybdenum Alloy SteelImpact, PowerYes€26.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 86081 Deep Extraction Sockets, 1/2 Inch Drive, 1 Inch Socket Size, 6-Point, Deep
€32.84 /unit