GEARWRENCH 85124D Wr Rat Xl Comb 3/4 | CP6JED

GEARWRENCH 85124D Wrench Ratchet Combination, 3/4 Inch Drive

Item: CP6JED Model: 85124DCross Ref: 32RZ19
In Stock

Get it by Wednesday, Jun 11

€30.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench Set

Shipping Info:

Ship weight (kg) 0.3352
Ship height (cm)2.03
Ship length (cm)36.45
Ship width (cm)5.84
Country of OriginTW

Product Variants

ProductModelFinishNumber Of PiecesMaterialMeasurement TypeNumber Of PointsSae Or MetricRatchetingHead MovementPrice
GEARWRENCH 85798 8 Piece Xl Lock Flex Ratchet | CP6JDT 85798-8--12--Flexible€244.42
GEARWRENCH 85698 Combination RatchetingWrench, 12pc, Metric | CP6JDU 85698Full Polish Chrome-Alloy Steel--Metric--€330.56
GEARWRENCH 85199 Combination RatchetingWrench, 13pc, XL, SAE | CP6JDV 85199Full Polish Chrome-Alloy Steel-----€334.76
GEARWRENCH 85597 Ratcheting Open End Wrench Set, 15 Deg, Satin | CP6JDW 85597Satin12-Metric12Metric--€207.22
GEARWRENCH 86229 Ratcheting Wrench Set, 12 Pc, 120Xp | CP6JDX 86229Full Polish Chrome12-Metric-MetricYes-€336.54
GEARWRENCH 85599 Ratcheting Wrench Set, 8 Pc, Open End, Sae | CP6JDY 85599Full Polish Chrome8Alloy Steel-12-Yes-€138.01
GEARWRENCH 81918 Set Wr Comb Lp, PK 15 | CP6JDZ 81918--------€212.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 85124D Wrench Ratchet Combination, 3/4 Inch Drive
€30.89 /unit