GEARWRENCH 84942N Sae Deep Impact Socket Set, 1/2 Inch Depth, 12Pcs | CP6JMM

GEARWRENCH 84942N Deep Impact Socket Set, 1/2 Inch Depth, 12 Pcs

Item: CP6JMM Model: 84942NCross Ref: 58LD70
In Stock

Get it by Friday, Jun 13

€96.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Set

Shipping Info:

Ship weight (kg) 3.7305
Ship height (cm)6.35
Ship length (cm)29.97
Ship width (cm)19.81
Country of OriginCN

Product Variants

ProductModelNumber Of PiecesFinishNumber Of PointsSocket DepthMeasurement TypeImpact RatedSockets IncludedSae Or MetricPrice
GEARWRENCH 84950N Impact Extension Set, 1/2 Inch Size, Drive, 4 Pcs | CP6JEV 84950N--------€71.65
GEARWRENCH 84951N Impact Locking Extension Set | CP6JEW 84951N--------€72.13
GEARWRENCH 84926N Impact Extension Set, 3/8 Inch Size, Drive, 7Pcs | CP6JFA 84926N--------€60.66
GEARWRENCH 893823 Sae/Metric Xl Ratchet Set, 23 Pc | CP6JHU 893823--------€144.43
GEARWRENCH 80319 Socket Set, 10 mm, 1/4-3/8 Inch Drive, 6 Pt | CP6JKV 80319--------€43.59
GEARWRENCH 80563 Socket Set, 3/8 Inch Drive, 12 Point, Pack Of 11 | CP6JKW 80563--------€77.45
GEARWRENCH 80309D Socket Set, Sae 1/4 Inch Drive, Pack Of 10 | CP6JKX 80309D-----No--€44.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 84942N Deep Impact Socket Set, 1/2 Inch Depth, 12 Pcs
€96.86 /unit