GEARWRENCH 84918N Metric Impact Socket, 3/8 Inch Size | CP6JMJ

GEARWRENCH 84918N Metric Impact Socket, 3/8 Inch Drive

Item: CP6JMJ Model: 84918NCross Ref: 58LD55
In Stock

Get it by Tuesday, Jun 10

€191.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket

Shipping Info:

Ship weight (kg) 2.2567
Ship height (cm)6.22
Ship length (cm)29.85
Ship width (cm)20.07
Country of OriginTW

Product Variants

ProductModelNumber Of PiecesFinishNumber Of PointsSocket DepthMeasurement TypeImpact RatedSockets IncludedSae Or MetricPrice
GEARWRENCH 84950N Impact Extension Set, 1/2 Inch Size, Drive, 4 Pcs | CP6JEV 84950N--------€71.65
GEARWRENCH 84951N Impact Locking Extension Set | CP6JEW 84951N--------€72.13
GEARWRENCH 84926N Impact Extension Set, 3/8 Inch Size, Drive, 7Pcs | CP6JFA 84926N--------€60.66
GEARWRENCH 893823 Sae/Metric Xl Ratchet Set, 23 Pc | CP6JHU 893823--------€144.43
GEARWRENCH 80319 Socket Set, 10 mm, 1/4-3/8 Inch Drive, 6 Pt | CP6JKV 80319--------€43.59
GEARWRENCH 80563 Socket Set, 3/8 Inch Drive, 12 Point, Pack Of 11 | CP6JKW 80563--------€77.45
GEARWRENCH 80309D Socket Set, Sae 1/4 Inch Drive, Pack Of 10 | CP6JKX 80309D-----No--€44.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 84918N Metric Impact Socket, 3/8 Inch Drive
€191.57 /unit