GEARWRENCH 82233 Indexing Pry Bar 33 In | AF4KAT 8YTW9

GEARWRENCH 82233 Indexing Pry Bar, 33 Inch

Item: AF4KAT Model: 82233Cross Ref: 8YTW9
In Stock

Get it by Thursday, Jun 12

€120.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Pry Bar
Bar TypePry Bar
ColorBlack
MaterialCRS
Overall Length33"
Overall Width6"
Pry Bar Sub-categoryPry Bars
Tether CapableNot Tether Capable
Bar Diameter7/8"
Bar Width7/8"
End Angle StyleAdjustable
End StyleWedge
End Width6"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 2.8485
Ship height (cm)3.81
Ship length (cm)97.28
Ship width (cm)12.7
HS code8205593010
Country of OriginTW

Product Variants

ProductModelOverall LengthPrice
GEARWRENCH 82210 Pry Bar Indexable 10 Inch Length Steel Black | AE9YBL 6NHL6 8221010"€54.26
GEARWRENCH 82216 Indexing Pry Bar 16in | AF3ZMV 8ME79 8221616"€67.67
GEARWRENCH 82224 Indexing Pry Bar 24 In | AF3ZMX 8ME81 8222424"€97.71
GEARWRENCH 82208 Indexing Pry Bar 8 In | AF4VWL 9M623 822088"€50.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 82233 Indexing Pry Bar, 33 Inch
€120.01 /unit