GEARWRENCH 81818 Combo Wrench, 12 pt. Long, Satin, 1-5/8 Inch | CP6JRE

GEARWRENCH 81818 Combination Wrench, 12 Point, Long, Satin, 1-5/8 Inch Size

Item: CP6JRE Model: 81818Cross Ref: 527C71
In Stock

Get it by Tuesday, Jun 17

€78.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench

Shipping Info:

Ship weight (kg) 2.3468
Ship height (cm)8.51
Ship length (cm)61.21
Ship width (cm)13.46
Country of OriginCN

Product Variants

ProductModelFinishOverall LengthTether StyleMaterialReversibleSae Or MetricPrice
GEARWRENCH 9062D Ratcheting Combination Wrench, Chrome, 18 1/8 Inch Length | CP6JHN 9062DChrome18 1/8"Tether Capable-No-€67.39
GEARWRENCH 9046D Ratcheting Combination Wrench, Chrome, 22 5/8 Inch Length | CP6JHP 9046DChrome22 5/8"Tether Capable-No-€99.90
GEARWRENCH 85810 Ratcheting Combination Wrench, Chrome, 7 Inch Length | CP6JHQ 85810Chrome7"--No-€26.85
GEARWRENCH 86232 Combination Ratcheting Wrench, 1/4 in | CP6JHV 86232------€29.91
GEARWRENCH 9602N Combination RatchetingWrench, 16pc, Metric | CP6JHW 9602NFull Polish Chrome--Alloy Steel-Metric€336.07
GEARWRENCH 86443 Combination Ratcheting Wrench, 7/8 in | CP6JKB 86443------€40.43
GEARWRENCH 81815 Combo Wrench, 12 pt. Long, FP, 1-3/16 Inch | CP6JRD 81815------€37.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 81818 Combination Wrench, 12 Point, Long, Satin, 1-5/8 Inch Size
€78.33 /unit