GEARWRENCH 81663  | CW6XYY

GEARWRENCH 81663 15/16 Inch 12 Point Long Pattern Combination Wrench

Item: CW6XYY Model: 81663Cross Ref: 32RZ56
In Stock

Get it by Tuesday, Jun 17

€31.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Anti-slip DesignYes
Box End TypeTwelve Point Box End
Corrosion ResistantYes
FinishChrome
Handle ColorSilver
Handle TypeOne Piece
Head Offset Angle15°
Head Size15/16"
Head Thickness7/16", 9/16"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-magneticNo
NonsparkingNo
Number Of Points12
Opening Angle (deg.)15°
Opening TypeRounded
Overall Length13 1/4"
RatchetingNo
ReversingNo
StandardsASME
Tether StyleTether Capable
Weight1.04 lbs.
Wrench Length StyleLong

Shipping Info:

Ship weight (kg) 0.4118
Ship height (cm)2.16
Ship length (cm)30.61
Ship width (cm)20.96
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 81663 15/16 Inch 12 Point Long Pattern Combination Wrench
€31.46 /unit