GEARWRENCH 80812  | CW6XFD

GEARWRENCH 80812 1/2 Inch Drive 12 Point Standard Metric Socket 27 mm

Item: CW6XFD Model: 80812Cross Ref: 41XL39
In Stock

Get it by Tuesday, Jun 10

€10.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points12
System Of MeasurementMetric
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.1552
Ship height (cm)3.68
Ship length (cm)10.29
Ship width (cm)3.94
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80812 1/2 Inch Drive 12 Point Standard Metric Socket 27 mm
€10.20 /unit