GEARWRENCH 80806  | CW6XFB

GEARWRENCH 80806 1/2 Inch Drive 12 Point Standard Metric Socket 9 mm

Item: CW6XFB Model: 80806Cross Ref: 41XL37
In Stock

Get it by Tuesday, Jun 10

€6.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points12
System Of MeasurementMetric
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)2.41
Ship length (cm)9.91
Ship width (cm)3.94
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80806 1/2 Inch Drive 12 Point Standard Metric Socket 9 mm
€6.22 /unit