GEARWRENCH 80756  | CW6XDD

GEARWRENCH 80756 1/2 Inch Drive 12 Point Standard Metric Socket 21 mm

Item: CW6XDD Model: 80756Cross Ref: 41XL21
In Stock

Get it by Tuesday, Jun 17

€8.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points12
System Of MeasurementMetric
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.0832
Ship height (cm)2.79
Ship length (cm)10.16
Ship width (cm)3.94
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80756 1/2 Inch Drive 12 Point Standard Metric Socket 21 mm
€8.07 /unit