GEARWRENCH 80675  | CW6XAR

GEARWRENCH 80675 1/2 Inch Drive 6 Point Deep SAE Socket 1-1/16 Inch

Item: CW6XAR Model: 80675Cross Ref: 41XK65
In Stock

Get it by Tuesday, Jun 17

€13.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points6
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.49
Ship length (cm)13.97
Ship width (cm)4.61
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80675 1/2 Inch Drive 6 Point Deep SAE Socket 1-1/16 Inch
€13.90 /unit