GEARWRENCH 80635  | CW6WYZ

GEARWRENCH 80635 1/2 Inch Drive 6 Point Standard Metric Socket 23 mm

Item: CW6WYZ Model: 80635Cross Ref: 41XK29
In Stock

Get it by Wednesday, Jun 11

€8.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points6
System Of MeasurementMetric
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.43
Ship length (cm)10.29
Ship width (cm)3.81
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80635 1/2 Inch Drive 6 Point Standard Metric Socket 23 mm
€8.75 /unit