GEARWRENCH 80499  | CW6WTU

GEARWRENCH 80499 3/8 Inch Drive 12 Point Standard SAE Socket 7/16 Inch

Item: CW6WTU Model: 80499Cross Ref: 32TE74
In Stock

Get it by Tuesday, Jun 17

€4.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points12
Tether CapableNo
Product TypeSkt Std 3/8Dr 12Pt 7/16
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.78
Ship length (cm)8.76
Ship width (cm)4.32
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80499 3/8 Inch Drive 12 Point Standard SAE Socket 7/16 Inch
€4.96 /unit