GEARWRENCH 80486  | CW6WTF

GEARWRENCH 80486 3/8 Inch Drive 12 Point Standard Metric Socket 10 mm

Item: CW6WTF Model: 80486Cross Ref: 41XJ18
In Stock

Get it by Thursday, Jun 12

€5.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points12
System Of MeasurementMetric
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)1.65
Ship length (cm)8.76
Ship width (cm)4.32
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80486 3/8 Inch Drive 12 Point Standard Metric Socket 10 mm
€5.08 /unit