GEARWRENCH 80428D  | CW6WQJ

GEARWRENCH 80428D 3/8 Inch Drive Hex Bit Metric Socket 7 mm

Item: CW6WQJ Model: 80428D
In Stock

Get it by Tuesday, Jun 17

€8.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Category TypeSocket Bits
Impact RatedNo
Number Of Points6
Sae Or MetricMetric

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)10.8
Ship width (cm)3.94
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80428D 3/8 Inch Drive Hex Bit Metric Socket 7 mm
€8.57 /unit