GEARWRENCH 80398  | CW6WNU

GEARWRENCH 80398 3/8 Inch Drive 6 Point Deep Metric Socket 16 mm

Item: CW6WNU Model: 80398Cross Ref: 41XH33
In Stock

Get it by Wednesday, Jun 11

€7.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points6
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)2.29
Ship length (cm)12.57
Ship width (cm)4.19
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80398 3/8 Inch Drive 6 Point Deep Metric Socket 16 mm
€7.20 /unit