GEARWRENCH 80354  | CW6WKB

GEARWRENCH 80354 3/8 Inch Drive 6 Point Standard SAE Socket 1/2 Inch

Item: CW6WKB Model: 80354Cross Ref: 41XG67
In Stock

Get it by Tuesday, Jun 17

€5.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points6
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.78
Ship length (cm)8.76
Ship width (cm)4.19
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80354 3/8 Inch Drive 6 Point Standard SAE Socket 1/2 Inch
€5.06 /unit