GEARWRENCH 80330  | CW6WJA

GEARWRENCH 80330 3/8 Inch Drive 6 Point Standard Metric Socket 20 mm

Item: CW6WJA Model: 80330Cross Ref: 41XG43
In Stock

Get it by Tuesday, Jun 17

€5.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points6
System Of MeasurementMetric
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.79
Ship length (cm)9.02
Ship width (cm)4.19
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80330 3/8 Inch Drive 6 Point Standard Metric Socket 20 mm
€5.67 /unit