GEARWRENCH 80200  | CW6WEM

GEARWRENCH 80200 1/4 Inch Drive 12 Point Standard Metric Socket 6 mm

Item: CW6WEM Model: 80200
In Stock

Get it by Wednesday, Jun 11

€3.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points12
System Of MeasurementMetric
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)8.76
Ship width (cm)4.45
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80200 1/4 Inch Drive 12 Point Standard Metric Socket 6 mm
€3.50 /unit