GEARWRENCH 80197  | CW6WEJ

GEARWRENCH 80197 1/4 Inch Drive 12 Point Standard Metric Socket 4 mm

Item: CW6WEJ Model: 80197
In Stock

Get it by Thursday, Jun 12

€3.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points12
System Of MeasurementMetric
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)8.64
Ship width (cm)4.32
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80197 1/4 Inch Drive 12 Point Standard Metric Socket 4 mm
€3.50 /unit