GEARWRENCH 80166  | CW6WDE

GEARWRENCH 80166 1/4 Inch Drive Hex Bit Metric Socket 6 mm

Item: CW6WDE Model: 80166Cross Ref: 41XF30
In Stock

Get it by Tuesday, Jun 17

€7.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.52
Ship length (cm)4.32
Ship width (cm)9.78
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80166 1/4 Inch Drive Hex Bit Metric Socket 6 mm
€7.04 /unit