Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING Q500T3/CL-120V-(FCL) Halogen Light Bulb T3 500w | AC3NUN 2V384

GE LIGHTING Q500T3/CL-120V-(FCL) 23731 Halogen Light Bulb T3 500w

Item: AC3NUN Model: Q500T3/CL-120V-(FCL)Cross Ref: 2V384 / 23731
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalogen Lamp
Ansi CodeFCL
Average Bulb Life2000 hrs.
Bulb Dia.3/8"
Bulb TechnologyHalogen
Color Temp.3000 K
Lamp Dia.3/8"
Lamp FinishClear
Lamp ShapeT
Lamp TypeDouble Ended
Lumens11100 lm
Max. Overall Length4.688"
Primary ApplicationStage And Studio
Shatter ResistanceNo
Bulb Base TypeRecessed Single Contact (R7S)
Bulb Diameter3/8"
Bulb FinishClear
Bulb HousingGlass, Metal
Bulb ShapeT2-1/2
Color Rendering Index100
Color Temperature3000 K
DimmableYes
Light ColorWhite
Light Output11100 lm
Light TechnologyHalogen
Overall Length4 3/4"
Rated Life2000 hrs.
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS
Trade NumberFCL
Voltage120V AC
Wattage500 W

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.59
Ship length (cm)12.7
Ship width (cm)7.11
HS code8539214080
Country of OriginCN

Product Details:

    • Osram 58996, Philips 200105

Product Variants

ProductModelColor Temp.Max. Overall LengthAverage Bulb LifeLumensLamp FinishLamp Dia.Shatter ResistanceBulb TechnologyPrice
GE LIGHTING Q150T3/CL/CD Halogen Light Bulb T3 150w | AA9NAP 1E041 Q150T3/CL/CD2950 K3 1/8"1500 hrs.2400 lmClear3/8"NoHalogen€17.74
GE LIGHTING Q100T3/CL/CD Halogen Light Bulb T3 100w | AA9VRH 1G996 Q100T3/CL/CD2950 K3 1/8"1500 hrs.1650 lmClear3/8"NoHalogen€12.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING Q500T3/CL-120V-(FCL) 23731 Halogen Light Bulb T3 500w
€8.27 /unit