Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING LU70/MED/ECO High Pressure Sodium Lamp B17 70w | AC3NVG 2V632

GE LIGHTING LU70/MED/ECO 11339 High Pressure Sodium Lamp B17 70w

Item: AC3NVG Model: LU70/MED/ECOCross Ref: 2V632 / 11339
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHID Lamp
Ansi CodeS62
Average Life24000 hrs.
Bulb Dia.2 1/8"
Bulb Life24000 hrs.
Bulb TechnologyHigh Pressure Sodium
Color Temp.1900 K
Cri22
Fixture TypeOpen
Initial Lumens6400 lm
Lamp Dia.2 1/8"
Lamp FinishClear
Lamp ShapeB
Lamp TypeHigh Pressure Sodium
Lumens6400 lm
Max. Overall Length5.437"
Mean Lumens6400 lm
Mounting PositionUniversal
Overall Lamp ShapeB
Shatter ResistanceNo
Wattage70 W
Bulb Base TypeMedium Screw (E26)
Bulb DesignationLU70/MED/ECO
Bulb Diameter2 1/8"
Bulb FinishClear
Bulb HousingGlass, Metal
Bulb Operating PositionUniversal Burning
Bulb ShapeB17
Color Rendering Index22
Color Temperature1900 K
DimmableNo
For Enclosed FixturesYes
High OutputYes
Light AppearanceWarm White 3000 K And Under
Light ColorWhite
Light Output6400 lm
Light TechnologyHigh Pressure Sodium
Overall Bulb ShapeB
Overall Length5 3/8"
Rated Life24000 hrs.
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS, TCLP COMPLIANT

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.84
Ship length (cm)15.24
Ship width (cm)5.84
HS code8539320020
Country of OriginHU

Product Details:

    • Special Features: TCLP Compliant
    • Philips 331926

Product Variants

ProductModelColor Temp.Ansi CodeWattageLamp ShapeMax. Overall LengthLamp FinishInitial LumensAverage LifePrice
GE LIGHTING LU150/MED/ECO High Pressure Sodium Lamp B17 150w | AC3NVW 2V713 LU150/MED/ECO2000 KS55-B5 3/4"Clear16000 lm24000 hrs.€27.68
GE LIGHTING LU100/MED/ECO High Pressure Sodium Lamp B17 100w | AD9UUT 4V604 LU100/MED/ECO2000 KS54-B5 1/2"Clear9500 lm24000 hrs.€28.92
GE LIGHTING LU150/D/MED High Pressure Sodium Lamp B17 150w | AE6UJM 5V806 LU150/D/MED2000 KS55150 WB175 3/4"Diffused15000 lm24000 hr.-
RFQ
GE LIGHTING LU100/D/MED High Pressure Sodium Lamp B17 100w | AF2LMX 6V028 LU100/D/MED2000 KS54100 WB175 1/2"Diffused8800 lm24000 hr.-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING LU70/MED/ECO 11339 High Pressure Sodium Lamp B17 70w
€25.96 /unit