GE LIGHTING LU100/ECO/NC High Pressure Sodium Lamp Ed23.5 100w | AE7FCU 5XN38

GE LIGHTING LU100/ECO/NC 14673 High Pressure Sodium Lamp Ed23.5 100w

Item: AE7FCU Model: LU100/ECO/NCCross Ref: 5XN38 / 14673
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHID Lamp
Ansi CodeS54
Average Life30000 hr.
Base TypeMogul Screw (E39)
Color Temp.2000 K
Cri23
Initial Lumens10500 lm
Lamp DesignationLU100/ECO/NC
Lamp Dia.3"
Lamp FinishClear
Lamp ShapeED23.5
Lamp TypeHigh Pressure Sodium
Max. Overall Length7 3/4"
Mean Lumens9450 lm
Mounting PositionUniversal
Overall Lamp ShapeED
Shatter ResistanceNo
Wattage100 W
Bulb Diameter3"
Bulb FinishClear
Bulb Operating PositionUniversal Burning
Bulb ShapeED23-1/2
Color Temperature2000 K
DimmableNo
Light AppearanceWarm White 3000 K And Under
Light ColorWhite
Overall Bulb ShapeED
Overall Length7 3/4"
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)21.59
Ship length (cm)33.78
Ship width (cm)26.16
HS code8539320020
Country of OriginHU

Product Details:

    • Osram 67559, Philips 147405

Product Variants

ProductModelColor Temp.Ansi CodeCriWattageLamp TypeLamp ShapeMax. Overall LengthLamp FinishPrice
GE LIGHTING HR100DX38 Mercury Vapor Lamp Ed23.5 100w | AC3NUU 2V477 HR100DX383900 KH3850-Mercury VaporED7 1/2"Delux White€30.32
GE LIGHTING LU70/H/ECO High Pressure Sodium Lamp Ed23.5 70w | AC3NWZ 2VAD4 LU70/H/ECO1900 KS622270 WHigh Pressure SodiumED7 3/4"Clear€29.57
GE LIGHTING LU100/H/ECO High Pressure Sodium Lamp Ed23.5 100w | AC3NXA 2VAD5 LU100/H/ECO2000 KS5422-High Pressure SodiumED7 3/4"Clear€28.58
GE LIGHTING LU150/55/H/ECO High Pressure Sodium Lamp Ed23.5 150w | AC3NXC 2VAD7 LU150/55/H/ECO2000 KS5522-High Pressure SodiumED7 3/4"Clear€30.97
GE LIGHTING LU150/ECO/NC High Pressure Sodium Lamp Ed23.5 150w | AE7FDB 5XN69 LU150/ECO/NC2000 KS5523150 WHigh Pressure SodiumED23.57 7/8"Clear-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING LU100/ECO/NC 14673 High Pressure Sodium Lamp Ed23.5 100w