Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING LED12DP3LRW83025 12.0 Watts LED Lamp, Medium Screw, 1050 Lumens, 3000K Bulb Color Temp. | CD2KYH 45NY22

GE LIGHTING LED12DP3LRW83025 12.0 Watts LED Lamp, Medium Screw, 1050 Lumens, 3000K Bulb Color Temp.

Item: CD2KYH Model: LED12DP3LRW83025Cross Ref: 45NY22
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Lamp
Average Life25000 hrs.
Beam Angle25°
Bulb Housing MaterialPolycarbonate
Color Rendering Index80
Color Temp.3000 K
Energy Star CompliantYes
Green Certification Or Other RecognitionEnergy-Star.Png
Indoor/outdoorIndoor Only
Lamp Dia.3 3/4"
Lamp FinishCedar
Lamp ShapePAR
Lamp TypeLED
Light DistributionNarrow Flood
Light Output3000 K to 3999 K
Lumens1050 lm
Max. Overall Length4.719"
Overall Lamp ShapePAR
TypeReflector
Wattage12 W
Bulb Base TypeMedium Screw (E26)
Bulb Beam Angle25°
Bulb DesignationLED/12DP3LRW83025
Bulb Diameter3 3/4"
Bulb FinishClear
Bulb HousingPolycarbonate
Bulb ShapePAR30L
Color SelectableNo
Color Temperature3000 K
DimmableYes
Dimming Method0-10V
Dimming TypeContinuous Dimming
Environmental UsageIndoor Only
For Enclosed FixturesNo
Incandescent Wattage Equivalency75 W
Light AppearanceWarm White 3000 K And Under
Light ColorWhite
Light TechnologyLED
Lumen SelectableNo
Manufacturers Warranty Length3 yrs.
Maximum Operating Temperature113°F
Minimum Operating Temperature-4°F
Overall Length4 5/6"
Power SourceDirect Wired
Rated Life25000 hrs.
Rough ServiceNo
Shatter-resistantNo
StandardsCULUS
Three-wayNo
Ul 1993 Environmental RatingDamp Location
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.2925

Product Variants

ProductModelColor Temp.Light OutputWattageColor Rendering IndexLight DistributionLumensLamp Dia.Max. Overall LengthPkg. Qty.Price
GE LIGHTING LED9LS3/827 9.0 Watts LED Lamp, Medium Screw, 800 Lumens, 2700K Bulb Color Temp. | CD2LFY 49ZC14 LED9LS3/8272700 K2700 K to 2999 K9 W80Omnidirectional800 lm1.437"4.453"3€14.36
GE LIGHTING LED15LS2/827 15.0 Watts LED Lamp, 1600 Lumens, 2700K Bulb Color Temp. | CD2LFZ 49ZC18 LED15LS2/8272700 K2700 K to 2999 K15 W80Omnidirectional1600 lm1 3/4"4.453"2€20.35
GE LIGHTING LED15DA21/827 15.0 Watts LED Lamp, Medium Screw, 1600 Lumens, 2700K Bulb Color Temp. | CD2LQX 53DP54 LED15DA21/8272700 K2700 K to 2999 K15 W80Omnidirectional1600 lm2 5/8"5 1/4"1-
RFQ
GE LIGHTING LED18D38OW383025 LED Lamp, 18.0 Watts, 1550 Lumens, 3000K Bulb Color Temp. | CD2YTC 45NY09 LED18D38OW3830253000 K3000 K to 3999 K18 W81Narrow Flood1550 lm4 3/4"5 1/8"1€25.50
GE LIGHTING LED18D38OW383040 LED Lamp, 18.0 Watts, 1550 Lumens, 3000K Bulb Color Temp. | CD3AWQ 45NY10 LED18D38OW3830403000 K3000 K to 3999 K18 W81Flood1550 lm4 3/4"5 1/8"1€32.97
GE LIGHTING LED15DA21 LED Lamp, 1600 Lumens, 15.0 Watts | CD3RDJ 53DP55 LED15DA213000 K3000 K to 3999 K15 W80Omnidirectional1600 lm2 5/8"5 1/4"1-
RFQ
GE LIGHTING LED7DP203W830 LED Lamp, 7.0 Watts, 500 Lumens | CD3TAP 45AU69 LED7DP203W8303000 K3000 K to 3999 K7 W82Flood500 lm2 1/2"3 1/2"1€14.91

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING LED12DP3LRW83025 12.0 Watts LED Lamp, Medium Screw, 1050 Lumens, 3000K Bulb Color Temp.