Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING LC-MT48/15 Cove Light Mounting Track 48 Inch Length | AC2ULZ 2MXD8

GE LIGHTING LC-MT48/15 Cove Light Mounting Track 48 Inch Length

Item: AC2ULZ Model: LC-MT48/15Cross Ref: 2MXD8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCove Light Mounting Track
Length48"
FinishUnfinished
For Use WithGE LED Cove Lighting
Overall Height2/3"
Overall Length48"
Overall Width2 1/6"
Product TypeCove Light Mounting Track

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)121.92
Ship width (cm)5.59
HS code9405406000
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING LC-MT48/15 Cove Light Mounting Track 48 Inch Length
€15.34 /unit