Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING LC-JC/3 Cove Light Power Cable 36 Inch Length | AC2ULX 2MXD6

GE LIGHTING LC-JC/3 Cove Light Power Cable 36 Inch Length

Item: AC2ULX Model: LC-JC/3Cross Ref: 2MXD6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCove Light Power Cable
Length36"
Overall Height1/4"
Overall Length36"
Overall Width1/4"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.56
Ship length (cm)18.54
Ship width (cm)12.7
HS code9405406000
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING LC-JC/3 Cove Light Power Cable 36 Inch Length
€16.67 /unit