Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING GESK02 Seismic Bracing Kit 47-1/2 Inch Length | AF8GBL 26JR87

GE LIGHTING GESK02 Seismic Bracing Kit 47-1/2 Inch Length

Item: AF8GBL Model: GESK02Cross Ref: 26JR87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€236.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeismic Bracing Kit
Length47 1/2"
Warranty5 yrs.
FinishUnfinished
Overall Height1"
Overall Length47 1/2"
Overall Width4"
Product TypeSeismic Bracing Kit

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code9405994090

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING GESK02 Seismic Bracing Kit 47-1/2 Inch Length
€236.45 /unit