Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING GEC213-MVPS-3W Cfl Ballast Electronic 29w 120/277v | AF9KBT 2XKV9

GE LIGHTING GEC213-MVPS-3W Cfl Ballast Electronic 29w 120/277v

Item: AF9KBT Model: GEC213-MVPS-3WCross Ref: 2XKV9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCFL Ballast
Ballast FactorNormal
Ballast FamilyProline
Ballast TypeElectronic
Height1"
Input Watts29 W
Length5"
Light OutputNormal
Min. Starting Temp.-20°F
Number Of Lamps2.0
Power FactorGreater Than 0.98
Start TypeProgrammed/Rapid
Total Harmonic DistortionLess Than 10%
Voltage120/277V
Width2 2/5"
Wiring TypeSeries
Ballast Bulb TypePL-S, PL-T, PL-Q
Ballast Bulb Type EquivalentsCFT, PL-S, BX, DS, CFTR, CFM, PL-T, TBX, DT, PL-Q, 2D
Ballast Start TypeProgrammed
Brand And SeriesProLine
Bulb Base Type4-Pin (GX24Q), (G24Q), (2G11)
Bulb Wattage13/16/18 W
Dimming MethodNo Dimming
Dimming RangeNo Dimming
Dimming TypeNo Dimming
Frequency50/60 Hz
Input Voltage120-277V AC
Lamp Types Supported(1 or 2) F13DBX, (1 or 2) F13TBX, (1) F18DBX, (1) F18TBX
Number Of Lamps Supported1, 2
Overall Height1"
Overall Length5"
Overall Width2 1/2"
Product TypeCFL Ballast
StandardsCSA, FCC PART 18 CLASS B AT 120 VOLTS, UL CLASS P, UL LISTED, UL TYPE 1 OUTDOOR, UL TYPE CC, UL TYPE HL
Thermal ProtectionClass P
Total Harmonic Distortion - Maximum10%

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)4.32
Ship length (cm)13.46
Ship width (cm)7.87
HS code8504100000

Product Details:

    • Number of F13BX Lamps (1 or 2)
    • Number of F18BX Lamps (1)

Product Variants

ProductModelStart TypeNumber Of LampsHeightPower FactorTotal Harmonic DistortionBallast TypeBallast FactorBallast FamilyPrice
GE LIGHTING GEC-218-MVPS-3W Cfl Ballast Electronic 39w 120/277v | AC3YDJ 2XKW1 GEC-218-MVPS-3WProgrammed/Rapid2.01"Greater Than 0.97Less Than 10%ElectronicNormalProline€34.29
GE LIGHTING GEC226-MVPS-3W Cfl Ballast Electronic 54w 120/277v | AC3YDK 2XKW2 GEC226-MVPS-3WProgram2.02 3/8"Greater Than 0.98-ElectronicNormalProline€39.18
GE LIGHTING GEC-242-MVPS-3W Cfl Ballast Electronic 43/44w 120/277v | AE8JJY 6DGL0 GEC-242-MVPS-3WProgram1.01 2/5"0.96, 0.99Less Than 1.7%ElectronicNormalProline€45.33

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING GEC213-MVPS-3W Cfl Ballast Electronic 29w 120/277v
€40.01 /unit