GE LIGHTING FC16T9/CW Circular Fluorescent Lamp T9 4100k 16 In | AB3RTY 1V880

GE LIGHTING FC16T9/CW 33893 Circular Fluorescent Lamp T9 4100k 16 In

Item: AB3RTY Model: FC16T9/CWCross Ref: 1V880 / 33893
In Stock

Get it by Thursday, Jun 12

€21.97 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Fluorescent Lamp
Ansi Code78901-ANSI-4034-1
Average Life12000 hrs.
Bulb TechnologyFluorescent
Color Temp.4100 K
Cri60
Dimmable / Non-dimmableNon Dimmable
Initial Lumens2700 lm
Lamp Dia.1 1/8"
Lamp ShapeT
Lamp ToneCool
Lamp TypeCircular
Lumens2700 lm
Mean Lumens2030 lm
Overall Dia.16"
Overall Lamp ShapeT
Shatter-resistantNo
Start TypeRapid
Voltage109V
Wattage40 W
Bulb Diameter1 1/8"
Bulb ShapeT9
Color Temperature4100 K
DimmableYes
Light AppearanceCool White 4100 to 4900K
Light ColorWhite
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)42.42
Ship length (cm)42.93
Ship width (cm)43.18
HS code8539310070
Country of OriginCN

Product Details:

    • Osram 20132, Philips 391185

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING FC16T9/CW 33893 Circular Fluorescent Lamp T9 4100k 16 In
€21.97 /unit