Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING F26DBX/830/ECO4P Plug-in Cfl 26w Dimmable 3000k 17000 Hr | AB2XBP 1PGY5

GE LIGHTING F26DBX/830/ECO4P Plug-in Cfl 26w Dimmable 3000k 17000 Hr

Item: AB2XBP Model: F26DBX/830/ECO4PCross Ref: 1PGY5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug-In CFL
ApplicationsGeneral Purpose
Average Bulb Life17000 hrs.
Bulb TechnologyFluorescent
Bulb ToneWarm White
Color Temp.3000 K
Cri82
Dimmable / Non-dimmableDimmable
Incandescent Equivalent (watts)100 W
Initial Lumens1800 lm
Lamp ToneWhite
Lumens1800 lm
Max. Overall Length6 3/8"
Mean Lumens1530 lm
Min. Starting Temp.32°F
Primary ApplicationGeneral Purpose
ShapeT
Shatter ResistanceNo
Start TypeRapid
TypeDouble Tube
Wattage26 W
Bulb Diameter1/2"
Bulb FinishFrosted
Bulb ShapeT4
Color Temperature3000 K
DimmableYes
Light AppearanceWarm White 3000 K And Under
Light ColorWhite
Overall Length6 3/8"
Power SourcePlug and Play
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS, TCLP COMPLIANT
Three-wayNo
VoltageBallast Dependent

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)17.27
Ship length (cm)3.81
Ship width (cm)3.56
HS code8539310060
Country of OriginHU

Product Variants

ProductModelShapeColor Temp.WattageDimmable / Non-dimmableBase TypeMax. Overall LengthInitial LumensLamp TonePrice
GE LIGHTING F13BX/835/ECO Plug-in Cfl 13w Non-dimmable 3500k 10000 Hr | AB2XAE 1PGU5 F13BX/835/ECOT3500 K13 WNon Dimmable-7 1/4"825 lmNeutral€4.98
GE LIGHTING F13BX/841/ECO Plug-in Cfl 13w Non-dimmable 4100k 10000 Hr | AB2XAF 1PGU6 F13BX/841/ECOT4100 K13 WNon Dimmable-7 1/4"825 lmCool€5.42
GE LIGHTING F13BX/827/ECO Plug-in Cfl 13w Non-dimmable 2700k 10000 Hr | AB2XAH 1PGU8 F13BX/827/ECOT2700 K13 WNon Dimmable-7 1/4"825 lmWhite€5.14
GE LIGHTING F13BX/830/ECO Plug-in Cfl 13w Non-dimmable 3000k 10000 Hr | AB2XAJ 1PGU9 F13BX/830/ECOT43000 K13 WNon Dimmable2-Pin (GX23)7 1/4"825 lmSoft White-
RFQ
GE LIGHTING F13DBX23/827/ECO Plug-in Cfl 13w Non-dimmable 2700k 10000 Hr | AB2XAM 1PGV3 F13DBX23/827/ECOT2700 K13 WNon Dimmable-4.844"810 lmWhite€11.34
GE LIGHTING F13DBX23/830/ECO Plug-in Cfl 13w Non-dimmable 3000k 10000 Hr | AB2XAN 1PGV4 F13DBX23/830/ECOT43000 K13 WNon Dimmable2-Pin (GX23-2)4 27/32"810 lmSoft White-
RFQ
GE LIGHTING F13DBX23/835/ECO Plug-in Cfl 13w Non-dimmable 3500k 10000 Hr | AB2XAP 1PGV5 F13DBX23/835/ECOT3500 K13 WNon Dimmable-4.844"810 lmNeutral€11.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING F26DBX/830/ECO4P Plug-in Cfl 26w Dimmable 3000k 17000 Hr
€10.53 /unit