GE LIGHTING F18DBX/830/ECO Plug-in Cfl 18w Non-dimmable 3000k 10000 Hr | AB2XBB 1PGW7

GE LIGHTING F18DBX/830/ECO Plug-in Cfl 18w Non-dimmable 3000k 10000 Hr

Item: AB2XBB Model: F18DBX/830/ECOCross Ref: 1PGW7
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug-In CFL
Average Bulb Life10000 hr.
Base Type2-Pin (G24D-2)
Bulb TechnologyFluorescent
Bulb ToneWarm White
Color Temp.3000 K
Cri82
Dimmable / Non-dimmableNon Dimmable
Footnotes1, 2, 5
Incandescent Equivalent (watts)75 W
Initial Lumens1200 lm
Lamp DesignationF18DBX/ECO
Lamp ToneSoft White
Lumens1200 lm
Max. Overall Length6"
Mean Lumens980 lm
Min. Starting Temp.5°F
Primary ApplicationGeneral Purpose
ShapeT4
Shatter ResistanceNo
Start TypePreheat
TypeDouble Tube
Wattage18 W
Bulb Base Type2-Pin (G24D-2)
Bulb DesignationF18DBX/ECO
Bulb ShapeT4
Color Rendering Index82
Color Temperature3000 K
DimmableNo
Incandescent Wattage Equivalency65 W
Light AppearanceWarm White 3000 K And Under
Light ColorWhite
Light Output980 lm
Light TechnologyFluorescent
Minimum Operating Temperature5°F
Overall Length6 1/8"
Rated Life10000 hrs.
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY, TCLP COMPLIANT
VoltageBallast Dependent

Shipping Info:

Ship weight (kg) 0.08
Ship height (cm)17.53
Ship length (cm)19.05
Ship width (cm)8.38
HS code8539310050
Country of OriginHU

Product Variants

ProductModelShapeColor Temp.WattageDimmable / Non-dimmableBase TypeMax. Overall LengthInitial LumensLamp TonePrice
GE LIGHTING F13BX/835/ECO Plug-in Cfl 13w Non-dimmable 3500k 10000 Hr | AB2XAE 1PGU5 F13BX/835/ECOT3500 K13 WNon Dimmable-7 1/4"825 lmNeutral€4.98
GE LIGHTING F13BX/841/ECO Plug-in Cfl 13w Non-dimmable 4100k 10000 Hr | AB2XAF 1PGU6 F13BX/841/ECOT4100 K13 WNon Dimmable-7 1/4"825 lmCool€5.42
GE LIGHTING F13BX/827/ECO Plug-in Cfl 13w Non-dimmable 2700k 10000 Hr | AB2XAH 1PGU8 F13BX/827/ECOT2700 K13 WNon Dimmable-7 1/4"825 lmWhite€5.14
GE LIGHTING F13BX/830/ECO Plug-in Cfl 13w Non-dimmable 3000k 10000 Hr | AB2XAJ 1PGU9 F13BX/830/ECOT43000 K13 WNon Dimmable2-Pin (GX23)7 1/4"825 lmSoft White-
RFQ
GE LIGHTING F13DBX23/827/ECO Plug-in Cfl 13w Non-dimmable 2700k 10000 Hr | AB2XAM 1PGV3 F13DBX23/827/ECOT2700 K13 WNon Dimmable-4.844"810 lmWhite€11.34
GE LIGHTING F13DBX23/830/ECO Plug-in Cfl 13w Non-dimmable 3000k 10000 Hr | AB2XAN 1PGV4 F13DBX23/830/ECOT43000 K13 WNon Dimmable2-Pin (GX23-2)4 27/32"810 lmSoft White-
RFQ
GE LIGHTING F13DBX23/835/ECO Plug-in Cfl 13w Non-dimmable 3500k 10000 Hr | AB2XAP 1PGV5 F13DBX23/835/ECOT3500 K13 WNon Dimmable-4.844"810 lmNeutral€11.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING F18DBX/830/ECO Plug-in Cfl 18w Non-dimmable 3000k 10000 Hr