Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING 9409 Supply Wire Strand 18awg 6a Max 600v Max | AF8GBP 26JT25

GE LIGHTING 9409 Supply Wire Strand 18awg 6a Max 600v Max

Item: AF8GBP Model: 9409Cross Ref: 26JT25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€658.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Wire
Overall Height1/4"
Overall Length500 ft.
Overall Width1/4"
Voltage600V AC

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)30.48
Ship length (cm)25.4
Ship width (cm)30.48
HS code8544110050

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING 9409 Supply Wire Strand 18awg 6a Max 600v Max
€658.61 /unit